Menu Search
HAMMOND MANUFACTURING #1485CS9

Wireway Angle Sealing Plate, Steel, Gray, NEMA 12, 4 x 4 in.

SKU # 62398045200 Manufacturer Series: 1485 S9
RoHS Compliant
Plate Type: Wireway 90-deg Angle Sealing
Material: Steel
Finish: Gray
NEMA: 12
Size: 4 x 4 in.