Menu Search
HAMMOND MANUFACTURING #1485DS9

Wireway Angle Sealing Plate, Steel, Gray, NEMA 12, 6 x 6 in.

SKU # 62398045520 Manufacturer Series: 1485 S9
RoHS Compliant
Plate Type: Wireway 90-deg Angle Sealing
Material: Steel
Finish: Gray
NEMA: 12
Size: 6 x 6 in.