Menu Search
HAMMOND MANUFACTURING #1485FSM

Wireway Flat Sealing Plate, Steel, Gray, NEMA 12, 12 x 6 in.

SKU # 62398045328 Manufacturer Series: 1485 SM
RoHS Compliant
Plate Type: Wireway Sealing
Material: Steel
Finish: Gray
NEMA: 12
Size: 12 x 6 in.