Menu Search
NVENT HOFFMAN #F22LSAG

Wireway 90-deg Angle Sealing Gray Steel

SKU # 78351018230
Plate Type: Wireway 90-deg Angle Sealing
Material: Steel
Finish: Gray
NEMA: 12
Wireway Cover Type: Hinged, Latched
Size: 2.5 x 2.5 in.