Menu Search
HAMMOND MANUFACTURING #CWST2120NK

Wireway, Lay-in; Straight; Hinged, Screw Closure; No KOs; Gray; 2.5 x 2.5 x 120 in.

SKU # 62398033142 Manufacturer Series: CWST
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Size: 2.5 x 2.5 in.
Length: 120 in.
Type: Straight Section, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Hinged, Screw Closure
Knockouts: None