Menu Search
HAMMOND MANUFACTURING #CWST412NK

Wireway, Lay-in; Straight; Hinged, Screw Closure; No KOs; Gray; 4 x 4 x 12 in.

SKU # 62398033143 Manufacturer Series: CWST
RoHS Compliant
Size: 4 x 4 in.
Length: 12 in.
Type: Straight Section, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Hinged, Screw Closure
Knockouts: None