Menu Search
HAMMOND MANUFACTURING #CWST848

Wireway, Lay-in; Straight; Hinged, Screw Closure; With KOs; Gray; 8 x 8 x 48 in.

SKU # 62398026204 Manufacturer Series: CWST
RoHS Compliant
Size: 8 x 8 in.
Length: 48 in.
Type: Straight Section, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Hinged, Screw Closure
Knockouts: Concentric (1/2 and 3/4 in.)