Menu Search
HAMMOND MANUFACTURING #CWSC6120NK

Wireway, Lay-in; Straight; Screw; No KOs; Gray; 6 x 6 x 120 in.

SKU # 62398001698 Manufacturer Series: CWSC
RoHS Compliant
View more versions of this product
Size: 6 x 6 in.
Length: 120 in.
Type: Straight Section, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Screw
Knockouts: None