Menu Search
HAMMOND MANUFACTURING #CWSC872NK

Wireway, Lay-in; Straight; Screw; No KOs; Gray; 8 x 8 x 72 in.

SKU # 62398001715 Manufacturer Series: CWSC
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Length: 72 in.
Size: 8 x 8 in.
Type: Straight Section, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Screw
Knockouts: None