Menu Search
HAMMOND MANUFACTURING #CWSC1036NK

Wireway, Lay-in; Straight; Screw; No KOs; Gray; 10 x 10 x 36 in.

SKU # 62398001721 Manufacturer Series: CWSC
RoHS Compliant
View more versions of this product
Length: 36 in.
Size: 10 x 10 in.
Type: Straight Section, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Screw
Knockouts: None