Menu Search
HAMMOND MANUFACTURING #CWSC672

Wireway, Lay-in; Straight; Screw; With KOs; Gray; 6 x 6 x 72 in.

SKU # 62398033124 Manufacturer Series: CWSC
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Length: 72 in.
Size: 6 x 6 in.
Type: Straight Section, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Screw
Knockouts: Concentric (1/2 and 3/4 in.)