Menu Search
HAMMOND MANUFACTURING #CWSC8120

Wireway, Lay-in; Straight; Screw; With KOs; Gray; 8 x 8 x 120 in.

SKU # 62398033131 Manufacturer Series: CWSC
RoHS Compliant
Length: 120 in.
Size: 8 x 8 in.
Type: Straight Section, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Screw
Knockouts: Concentric (1/2 and 3/4 in.)