Menu Search
HAMMOND MANUFACTURING #1487E48SS

Wireway Straight Section, 8 x 8 in., 48 in. L

SKU # 62398046192 Manufacturer Series: 1487SS
RoHS Compliant
Type: Pull Through Wireway
Material: Stainless Steel
Material Specification: Type 304, 14 Gauge
Finish: Natural Smooth Brushed
NEMA: 4X
Cover: Hinged, Screw Clamp
Size: 8 x 8 in.
Length: 48 in.