Menu Search
NVENT HOFFMAN #F44W24FG

Feed-Through Wireway Gray Fiberglass Polyester 24.00 in.

SKU # 78351015830
Type: Feed-Through
Material: Fiberglass Polyester
Finish: Gray
NEMA: 3R
Cover: Screw
Size: 4 x 4 in.
Length: 24 in.
Knockouts: None

Additional Info: Additional Ratings; NEMA 12