Menu Search
NVENT HOFFMAN #F44W36FG

Feed-Through Wireway Gray Fiberglass Polyester 36.00 in.

SKU # 78351015840

Compare

Maximum number of products selected.
Type: Feed-Through
Material: Fiberglass Polyester
Finish: Gray
NEMA: 3R
Cover: Screw
Size: 4 x 4 in.
Length: 36 in.
Knockouts: None

Additional Info: Additional Ratings; NEMA 12