Menu Search
NVENT HOFFMAN #F88W12

Feed-Through Wireway Gray Steel 12.00 in.

SKU # 78351014620
Type: Feed-Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: Hinged
Size: 8 x 8 in.
Length: 12 in.
Knockouts: None