Menu Search
NVENT HOFFMAN #F66W60

Feed-Through Wireway Gray Steel 60.00 in.

SKU # 78351014450
Type: Feed-Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: Hinged
Size: 6 x 6 in.
Length: 60 in.
Knockouts: None