Menu Search
NVENT HOFFMAN #F1212G24H

Wireway, Lay-in; Straight; Hinged; No KOs; Gray; 12 x 12 x 24 in.

SKU # 78351016743
RoHS Compliant
View more versions of this product
Length: 24 in.
Size: 12 x 12 in.
Material Specification: 14 Gauge
Type: Lay-In
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Hinged, Screw Closure
Knockouts: None