Menu Search
NVENT HOFFMAN #F66L48

Wireway, Lay-in; Straight; Hinged; No KOs; Gray; 6 x 6 x 48 in.

SKU # 78351018520
View more versions of this product
Size: 6 x 6 in.
Length: 48 in.
Type: Straight Section, Lay-in Wireway
Material: Steel
Material Specification: 14 Gauge
Finish: Gray Polyester Powder Paint
NEMA: Type 12
Cover: Hinged, Latched Closure
Knockouts: None