Menu Search
NVENT HOFFMAN #F88L120

Wireway, Lay-in; Straight; Hinged; No KOs; Gray; 8 x 8 x 120 in.

SKU # 78351019220

Compare

Maximum number of products selected.
View more versions of this product
Length: 120 in.
Size: 8 x 8 in.
Type: Straight Section, Lay-in Wireway
Material: Steel
Material Specification: 14 Gauge
Finish: Gray Polyester Powder Paint
NEMA: Type 12
Cover: Hinged, Latched Closure
Knockouts: None