Menu Search
NVENT HOFFMAN #F66G18

Wireway, Lay-in; Straight; Hinged; No KOs; Gray; 6 x 6 x 18 in.

SKU # 78351033769
RoHS Compliant
View more versions of this product
Length: 18 in.
Size: 6 x 6 in.
Material Specification: 16 Gauge
Type: Lay-In
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Hinged, Screw Closure
Knockouts: None