Menu Search
NVENT HOFFMAN #F1010G36

Wireway, Lay-in; Straight; Hinged; No KOs; Gray; 10 x 10 x 36 in.

SKU # 78351043590
RoHS Compliant
Length: 36 in.
Size: 10 x 10 in.
Material Specification: 14 Gauge
Type: Lay-In
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Hinged, Screw Closure
Knockouts: None