Menu Search
NVENT HOFFMAN #F1010G48

Wireway, Lay-in; Straight; Hinged; No KOs; Gray; 10 x 10 x 48 in.

SKU # 78351043610
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Length: 48 in.
Size: 10 x 10 in.
Material Specification: 14 Gauge
Type: Lay-In
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Hinged, Screw Closure
Knockouts: None