Menu Search
NVENT HOFFMAN #F22G24

Wireway, Lay-in; Straight; Hinged; No KOs; Gray; 2.5 x 2.5 x 24 in.

SKU # 78351052020
RoHS Compliant
View more versions of this product
Length: 24 in.
Size: 2.5 x 2.5 in.
Material Specification: 16 Gauge
Type: Lay-In
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Hinged, Screw Closure
Knockouts: None