Menu Search
NVENT HOFFMAN #F66G36WK

Wireway, Lay-in; Straight; Hinged; With KOs; Gray; 6 x 6 x 36 in.

SKU # 78351052970
RoHS Compliant
View more versions of this product
Size: 6 x 6 in.
Length: 36 in.
Knockouts: (12) 0.50 to 0.75 in., (12) 1.00 to 1.25 in.
Type: Lay-In
Material: Steel
Material Specification: 16 Gauge
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Hinged, Screw Closure