The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
NVENT HOFFMAN #F44T118GV

Wireway, Lay-in; Straight; No KOs; Galvanized; 4 x 4 x 18 in.

SKU # 78351033789
RoHS Compliant
View more versions of this product
Size: 4 x 4 in.
Length: 18 in.
Material Specification: 16 Gauge
Type: Lay-In
Material: Steel
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover: Flat Cover, Screw Closure
Knockouts: None