Menu Search
NVENT HOFFMAN #F88T124GV

Wireway, Lay-in; Straight; No KOs; Galvanized; 8 x 8 x 24 in.

SKU # 78351088710
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Length: 24 in.
Size: 8 x 8 in.
Material Specification: 14 Gauge
Type: Lay-In
Material: Steel
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover: Flat Cover, Screw Closure
Knockouts: None