Menu Search
NVENT HOFFMAN #F1212T124GV

Wireway, Lay-in; Straight; No KOs; Galvanized; 12 x 12 x 24 in.

SKU # 78351088920
RoHS Compliant
View more versions of this product
Length: 24 in.
Size: 12 x 12 in.
Material Specification: 14 Gauge
Type: Lay-In
Material: Steel
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover: Flat Cover, Screw Closure
Knockouts: None