Menu Search
NVENT HOFFMAN #F66T1120GVWK

Wireway, Lay-in; Straight; With KOs; Galvanized; 6 x 6 x 120 in.

SKU # 78351088540
RoHS Compliant
View more versions of this product
Length: 120 in.
Size: 6 x 6 in.
Material Specification: 16 Gauge
Knockouts: (40) 0.50 to 0.75 in., (40) 1.00 to 1.25 in.
Type: Lay-In
Material: Steel
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover: Flat Cover, Screw Closure