Menu Search
HAMMOND MANUFACTURING #1485FTN

Lay-In Wireway Tee, 14 Gauge Steel, Gray, NEMA 12, 12 x 6 in., Butt Hinged Cover

SKU # 62398045329 Manufacturer Series: 1485TN
RoHS Compliant
Type: Lay-In Wireway
Material: Steel, 14 Gauge
Finish: Gray
NEMA: 12
Cover: Butt Hinged
Size: 12 x 6 in.

Additional Info: Top Opening, Includes: Two Flat Sealing Plates