Menu Search
HAMMOND MANUFACTURING #CWTF10

Lay-In Wireway Tee, 16 Gauge Steel, Gray, NEMA 1, 10 x 10 in., Screw Cover

SKU # 62398000627 Manufacturer Series: CWTF
RoHS Compliant
Type: Lay-In Wireway
Material: Steel, 16 Gauge
Finish: Gray
NEMA: 1
Cover: Screw
Size: 10 x 10 in.