Menu Search
HAMMOND MANUFACTURING #CWTF12

Lay-In Wireway Tee, 16 Gauge Steel, Gray, NEMA 1, 12 x 12 in., Screw Cover

SKU # 62398000647 Manufacturer Series: CWTF
RoHS Compliant
Type: Lay-In Wireway
Material: Steel, 16 Gauge
Finish: Gray
NEMA: 1
Cover: Screw
Size: 12 x 12 in.