Menu Search
HAMMOND MANUFACTURING #CWTF8

Lay-In Wireway Tee, 16 Gauge Steel, Gray, NEMA 1, 8 x 8 in., Screw Cover

SKU # 62398026212 Manufacturer Series: CWTF
RoHS Compliant
Type: Lay-In Wireway
Material: Steel, 16 Gauge
Finish: Gray
NEMA: 1
Cover: Screw
Size: 8 x 8 in.