Menu Search
HAMMOND MANUFACTURING #1487CTSS

Tee, Wireway; Pull-Through; Stainless Steel; Smooth Brushed; 4 x 4 in.

SKU # 62398005854 Manufacturer Series: 1487SS
RoHS Compliant
Type: Pull Through Wireway
Material: Stainless Steel
Finish: Smooth Brushed
NEMA: 4X, 12
Cover: Butt Hinged
Size: 4 x 4 in.

Wireway Tees: Type - Pull Through Wireway; Material - Stainless Steel; Finish - Smooth Brushed; NEMA - 4X, 12; Cover - Butt Hinged; Size - in - 4.00 x 4.00; Manufacturer Series - 1487SS