Menu Search
NVENT HOFFMAN #F88GTGV

90-deg Flush Tee, 8 x 8 in. NEMA Type 1, Galvanized

SKU # 78351089130 Manufacturer Series: F40GF
RoHS Compliant
Type: Lay-In Wireway Tee
Material: Steel
Finish: Galvanized
NEMA: Type 1
Size: 8 x 8 in.

HOF F88GTGV TEE-FITTING-8X8