Menu Search
NVENT HOFFMAN #F126LTA

Lay-In Wireway Gray Steel, 14 Gauge

SKU # 78351018850
Type: Lay-In Wireway
Material: Steel, 14 Gauge
Finish: Gray
NEMA: 12
Cover: Top Hinged, Latched
Size: 12 x 6 in.