Menu Search
NVENT HOFFMAN #F22LTA

Lay-In Wireway Gray Steel, 14 Gauge

SKU # 78351018170

Compare

Maximum number of products selected.
Type: Lay-In Wireway
Material: Steel, 14 Gauge
Finish: Gray
NEMA: 12
Cover: Top Hinged, Latched
Size: 2.5 x 2.5 in.