Menu Search
ABB INSTALLATION PRODUCTS #31011T

Thomas and BettsĀ® Connector, Male Stud; CU; 1-3/16 x 2-5/8 in.; 600V; 2/0-4/0 AWG

SKU # 78621080738
RoHS Compliant
Terminal Type: Male Stud Connector
Conductor Type: Copper
Number of Conductors: 1
AWG Min: 2/0
AWG Max: 4/0

Cable to Flat Posts: Terminal Type - Male Stud Connector; Conductor Type - CU; Number of Conductors - 1; AWG Min - 2/0 AWG; AWG Max - 4/0 AWG