Thomas and BettsĀ®
Mechanical Bar Tap Post Cable to Flat
SKU
#
78378680533
Specifications
Terminal Type:
Mechanical Bar Tap Post
Application:
Cable to Flat
Conductor Type:
Copper
Number of Conductors:
2
AWG Min:
2 str
AWG Max:
2/0 str
Stud Diameter:
1/2 in.
Dimensions:
HxW: 1.81 x 0.87 in.
Description
Cable to Flat Posts: Terminal Type - Mechanical Bar Tap Post; Application - Cable to Flat; Conductor Type - CU; Number of Conductors - 2; AWG Min - 2 str; AWG Max - 2/0 str; Stud Diameter - in - 1/2; HxW - in - 1.81x0.87