Menu Search
ABB INSTALLATION PRODUCTS #SP8SS

Thomas and BettsĀ® Mechanical Bar Tap Post Cable to Flat

SKU # 78378680514 Manufacturer Series: SP-S
Terminal Type: Mechanical Bar Tap Post
Application: Cable to Flat
Conductor Type: Copper
Number of Conductors: 1
AWG Min: 1 str
AWG Max: 4/0 str
Stud Diameter: 5/8 in.

Cable to Flat Posts: Terminal Type - Mechanical Bar Tap Post; Application - Cable to Flat; Conductor Type - CU; Number of Conductors - 1; AWG Min - 1 str; AWG Max - 4/0 str; Stud Diameter - in - 5/8; Manufacturer Series - SP-S