Menu Search
TE CONNECTIVITY #1375045-1

Flush Wall Box Power Transition Block 8.52W x 3.38H x 2.22D in

SKU # 62101698906 Manufacturer Series: Undercarpet Cabling System
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flush Wall Box
Application: Power Transition Block
Size: WxHxD: 8.52 x 3.38 x 2.22 in. (WxHxD: 216.4 x 85.9 x 26.4mm)
Material: Steel
Finish: Galvanized
Entry: (7) 1/2-3/4 in. Conduit KO, (1) 0.25 in.Wx6.85 in.L Cable KO
Cover Type: Aluminum/Black Included

Cabling Transition Boxes: Type - Flush Wall Box; Application - Power Transition Block; Size - mm - 216.4W x 85.9H x26.4D mm; Size - in - 8.52W x 3.38H x 2.22D in; Material - Steel; Finish - Galvanized; Entry - (7) 1/2-3/4" Conduit KO, (1) 0.25"Wx6.85"L Cable KO; Cover Type - Aluminum/Black Included; Additional Information - Kit Includes: Box, Cover, (4) Cover screws & (2) SS Bonding Clips; Manufacturer Series - Undercarpet Cabling System

Additional Info: Kit Includes: Box, Cover, (4) Cover screws & (2) SS Bonding Clips