Menu Search

BOLIDE TECH #BP0004/5-4PTC

Power Supply, 90/264 VAC Input, 5 A Output

SKU: 85268200215
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Power Supply
Input Voltage: 90-264 VAC
Output Voltage: 12-13.8V DC
Description
Camera Accessories: Type - Power Supply ; Input Voltage - 90-264 VAC; Output Voltage - 12-13.8 VDC; Additional Information - Output Current: 5A
Additional Info: Output Current: 5A