Menu Search
EATON #M22-D-R-K11

RMQ-Titan® Switch, Push-button; Flush/Momentary; 22.5mm; Silver; Red; 1-NO 1-NC

SKU # 78668527625 Manufacturer Series: M22
RoHS Compliant
View more versions of this product
Contacts: 1-NO 1-NC
Cap/​Lens Color: Red
Type: Push-button, Non-Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Bezel/​Housing: Silver Bezel
Contact Mode: Momentary
Contact Rating: 500V
Terminals: Finger-safe Screw
Legend: Blank