Menu Search

EATON

RMQ-TitanĀ® Switch, Push-button; Flush/Momentary; 22.5mm; Silver

(19 Product Options) Manufacturer Series: M22
  • Type: Push-button, Non-Illuminated
  • Size: 22.5mm
  • NEMA: 4X, 13
  • Operating Cap: Flush
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Push-button, Non-Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Bezel/​Housing: Silver Bezel
Contact Mode: Momentary
Contact Rating: 500V
Terminals: Finger-safe Screw
Legend: Blank