Menu Search
OMRON #E2KC25MF2

Sensor, Capacitive Proximity, N.C. (PNP) Output

SKU # 12647101264 Manufacturer Series: E2K-C
Type: Capacitive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 25mm
Wires - Voltage Type: 3-Wire DC
Voltage: 10-40V DC
Shielding: Unshielded
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Output Mode: NC
Diameter: 34mm
Material: ABS
Material - Face: ABS
Enclosure Rating IEC: IEC IP66
Switching Frequency: 70 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Output Type: PNP

Additional Info: Dielectric Strength: 1000 VAC 50/60 Hz