Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
EATON #1043JMR

UNIPUMP Non-Fused Capacitor, 480VAC, 10 kvar, 12A, Non-Fused, Pole/Wall Mount

SKU # 78211607901
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Capacitor Bank
Operation: Power Factor Correction
Rating - Voltage: 480V AC
Rating - kvar: 10
Rating - Current: 12A
Fuses: Non-Fused
Mounting: Pole/Wall
Enclosure WxDxH: 5.15 x 5.00 x 14.20 in.

Capacitors, Low Voltage: Type - Low Voltage Capacitor Bank; Operation - Power Factor Correction; Rating - Voltage - 480 VAC; Rating - kvar - 10; Rating - Current - 12A; Fuses - Non-Fused; Mounting - Pole/Wall; Enclosure WxDxH - 5.15 x 5.00 x 14.20 in.; Additional Information - 3 Phase, Cable Size: 14 ga, Frame Size: AA, Enclosure Material: 14 ga. Steel with Durable Powder Coat Finish, Operating Temperature: -40 to 46 deg C; Manufacturer Series - UNIPUMP

Additional Info: 3 Phase, Cable Size: 14 ga, Frame Size: AA, Enclosure Material: 14 ga. Steel with Durable Powder Coat Finish, Operating Temperature: -40 to 46 deg C