Menu Search

FLUKE #C43

Meter Carrying Case Soft Vinyl w/Padding, Zippered

SKU: 09596913008
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Case Type: Meter Carrying Case
Construction: Soft Vinyl with Padding, Zippered
HxWxD: 13.5x8.75x3.00"
Tester Types: 83/85/87Series 3,87/89Series 4,83/87Series 5,187,189,123,124, 39/41B,741,743,744,787,789
Description
Cases and Holders: Case Type - Meter Carrying Case; Material/Construction - Soft Vinyl w/Padding, Zippered; HxWxD - 13.5x8.75x3.00"; Tester Types - 83/85/87Series 3,87/89Series 4,83/87Series 5,187,189,123,124, 39/41B,741,743,744,787,789