(0)

EATON CROUSE-HINDS SERIES #DS96

Cast Device Box, WPF 1

SKU: 78227422700
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Cover Type: Cast Device Box, WPF
Gangs: 1
Configuration: Single Recept with Cap
Device Type: 15A125V 2P3W NEMA 5-15R
Material: Feraloy Iron Alloy
Description
Cast Device Box Covers with Devices: Cover Type - Cast Device Box, WPF; Gangs - 1; Configuration - Single Recept w/Cap; Device Type - 15A125V 2P3W NEMA 5-15R; Material - Feraloy Iron Alloy