Menu Search
EATON CROUSE-HINDS SERIES #WLGF-FS

Cast Device Box, WPF Cover Single GFCI Recept

SKU # 78227471802 Manufacturer Series: WLGF
Type: Cast Device Box, WPF Cover
Device Type: GFCI Recept
Lid Type: Single
Material: Aluminum, Die-cast
Number of Gangs: 1
Mounting Position: Horizontal

Cast Device Box Covers with Lids: Type - Cast Device Box, WPF Cover; Number of Gangs - 1; Device Type - GFCI Recept; Lid Type - Single; Mounting Position - Horizontal; Material - Aluminum, Die-Cast; Manufacturer Series - WLGF