Menu Search

COMMANDER #CIFS-5

Cast Device Box Cover Single Recept 1.44" ID Sheet Aluminum

SKU: 62253881651
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Cast Device Box Cover
Number of Gangs: 1
Device Opening: Single Recept 1.44" ID
Material: Sheet Aluminum
Mounting: Box
Description
Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 1; Device Opening - Single Recept 1.44" ID; Material - Sheet Aluminum; Mounting - Box